This product requires certification to purchase.

53-1/4 x 50 in. 800W 20-Light Chandelier in Gilded Iron

You last purchased this on
 
Visual Comfort Studio

Darlana 53-1/4 x 50 in. 800W 20-Light Chandelier in Gilded Iron

  • Fast #
  • Part #VCHC5199GI
  • Item #7583915
  • Manufacturer Part #CHC 5199GI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort Studio

Darlana 53-1/4 x 50 in. 800W 20-Light Chandelier in Gilded Iron

  • Fast #
  • Part #VCHC5199GI
  • Item #7583915
  • Manufacturer Part #CHC 5199GI
5 out of 5 Customer Rating

X Points
Color Finish Name: Gilded Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Darlana
Color Finish Category:
Iron Tones
Color Finish Name:
Gilded Iron
Dimmable:
Yes
ETL Listed:
Yes
Height:
53-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Number of Lights:
20
Number of Tiers:
2
UL Listed:
No
Volts:
120V
Watts:
800 W
Width:
50 in