24 x 30 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

You last purchased this on
 
Robern

Vitality 24 x 30 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Vitality 24 x 30 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

  • Fast #
  • Part #RYM2430RIFPD3
  • Item #7377461
  • Manufacturer Part #YM2430RIFPD3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12.82
Coating:
Anodized
Collection:
Vitality
Color Temperature:
2700
Depth:
1-3/4 in
Glass Type:
Flat
Height:
30 in
Installation Type:
Wall Mount, Surface Mount
Light Bulb Type:
LED
Lumens:
1488
Material:
Aluminum
UL Listed:
UL 962
Width:
24 in