DESCRIPTION

Vitality 30 in. 2700K Anodized Aluminum Frameless Round Mirror with Light Inset

RYM0030CIFPD3

Manufacturer Part #: YM0030CIFPD3

Color Temperature:

SPECIFICATIONS

Bulb Type
LED
CSA Certified
CSA C22.2 No. 12.82
Collection
Vitality
Depth
1-3/4 in
Diameter
30 in
Glass Type
Flat
Installation Type
Surface Mount, Wall Mount
Lumens
773
Type
Frameless Round Mirror with Light
UL Listed
UL 962

Print