DESCRIPTION

Vitality 30 x 30 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

RYM3030RIFPD3

Manufacturer Part #: YM3030RIFPD3

Color Temperature:

SPECIFICATIONS

Bulb Type
LED
CSA Certified
CSA C22.2 No. 12.82
Collection
Vitality
Depth
1-3/4 in
Glass Type
Flat
Height
30 in
Installation Type
Surface Mount, Wall Mount
Lumens
1488
Type
Frameless Rectangle Mirror with Light
UL Listed
UL 962
Width
30 in

Print