DESCRIPTION

Vitality 30 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column

RYM3040RCFPD4

Manufacturer Part #: YM3040RCFPD4

Color Temperature:

SPECIFICATIONS

Bulb Type
LED
CSA Certified
CSA C22.2 No. 12.82
Collection
Vitality
Depth
1-3/4 in
Glass Type
Flat
Height
40 in
Installation Type
Surface Mount, Wall Mount
Lumens
1488
Type
Frameless Rectangle Mirror with Light
UL Listed
UL 962
Width
30 in

Print