Vitality 36 x 30 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Column

Part #RYM3630RCFPD  |  Manufacturer Part #YM3630RCFPD4

Color Temperature:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

CSA Certified: CSA C22.2 No. 12.82

Collection: Vitality

Depth: 1-3/4 in

Glass Type: Flat

Height: 30 in

Installation Type: Surface Mount, Wall Mount

Lumens: 1488

Type: Frameless Rectangle Mirror with Light

UL Listed: UL 962

Width: 36 in