36 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

You last purchased this on
 
Robern

Vitality 36 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Vitality 36 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Perimeter

  • Fast #
  • Part #RYM3640RPFPD3
  • Item #7377452
  • Manufacturer Part #YM3640RPFPD3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • LED Color Temperature (Kelvin)
  • Color Rendering Index (CRI)
  • Warm White LED Lighting
  • Defogging
  • Efficacy (LED Source)
  • Smooth, Flicker-Free Dimming
  • Lighting Specs
  • Light Direction and Output
  • Damp Environment
  • Ease of Installation
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Adjustable:
No
Adjustable Shelves:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12.82
Coating:
Anodized
Collection:
Vitality
Color Finish Category:
Clear
Color Finish Name:
Glass
Color Rendering Index:
90
Color Temperature:
2700
Depth:
1-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Frame Type:
Frameless
Glass Type:
Flat
Hardware Included:
Yes
Height:
40 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount, Surface Mount
LED Light:
Yes
Length:
24 in
Light Bulb Type:
LED
Lighting Style:
Modern
Lights Included:
Yes
Lumens:
1890
Material:
Aluminum, Glass
Maximum Height:
30 in
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Mirror Shape:
Rectangle
Number of Lights:
2
Number of Pieces:
1 Piece
Origin:
Global
Overall Depth:
1-3/4 in
Overall Height:
30 in
Overall Width:
24 in
Product Type:
Mirror
Shape:
Rectangular
Size:
36 in x 40 in x 1-3/4 in
Smart Home Enabled:
No
Style:
Modern
UL Listed:
UL 962
Volts:
120V
Watts:
100 W
Width:
36 in