36 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

You last purchased this on
 
Robern

Vitality 36 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

This product requires certification to purchase.
Brand image
You last purchased this on
 
Robern

Vitality 36 x 40 in. 4000K Anodized Aluminum Frameless Rectangle Mirror with Light Inset

  • Fast #
  • Part #RYM3640RIFPD4
  • Item #7377458
  • Manufacturer Part #YM3640RIFPD4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12.82
Coating:
Anodized
Collection:
Vitality
Color Temperature:
4000
Depth:
1-3/4 in
Glass Type:
Flat
Height:
40 in
Installation Type:
Wall Mount, Surface Mount
Light Bulb Type:
LED
Lumens:
1488
Material:
Aluminum
UL Listed:
UL 962
Width:
36 in