Vitality 36 x 40 in. 2700K Anodized Aluminum Frameless Rectangle Mirror with Light Column
RYM3640RCFPD3
Manufacturer Part #: YM3640RCFPD3
Color Temperature:
SPECIFICATIONS
- Bulb Type
- LED
- CSA Certified
- CSA C22.2 No. 12.82
- Collection
- Vitality
- Depth
- 1-3/4 in
- Glass Type
- Flat
- Height
- 40 in
- Installation Type
- Surface Mount, Wall Mount
- Lumens
- 1488
- Type
- Frameless Rectangle Mirror with Light
- UL Listed
- UL 962
- Width
- 36 in
DOCUMENTS