12 in. Viton® Mechanical Joint Accessory Pack
12 in. Viton® Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM D-1149 1986, ASTM D-2240 1986, ASTM D-395 1989, ASTM D-412 1987, ASTM D-572 1988
- AWWA:
- AWWA C-111
- Application:
- Mechanical Joint
- Fits Pipe Size:
- 12 in
- Material:
- Rubber
- Material Type:
- Viton®
- Product Type:
- Gasket