DESCRIPTION

  • Round shape bowl
  • Two-piece bowl only

Vitra USA Atlantis Elongated Toilet Bowl

V50510030101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
Collection
Atlantis
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Height
16-7/8 in
Toilet Bowl Length
27-1/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY