DESCRIPTION

Vitra USA 1.6 gpf Round Two Piece Toilet

V50500030101

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY