31 in. Plastic Water Heater Pan
31 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 31 in
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Rust Resistant:
- No
- Shape:
- Round