VizCon
28 in. Cone and Tote System in Orange
Part #T21264SCT | Item #4933821 | Manufacturer Part #21264SCT
Product Details
- Compact for easy storage on any truck or in vehicle
- Meets MUTCD requirements for 28" traffic cones
- Available in 2, 4, 5 and 6 cone totes in either reflective or non-reflective
- Spills wind for increased stability
- Cone is made of a durable, bright orange and flexible mesh
- Rubber base holds cone in place and grips the road for added stability
- Flexible spring allows cone to automatically self-deploy
Specifications
Color Finish: Orange
Color Finish Category: Oranges
Height: 28 in
Material: [Mesh, Rubber, Plastic]
Type: [Cone, Tote System]