40 lb Replacement Recycled Rubber Base Only

You last purchased this on
 
VizCon

Channelizer Drum™ 40 lb Replacement Recycled Rubber Base Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
VizCon

Channelizer Drum™ 40 lb Replacement Recycled Rubber Base Only

  • Fast #
  • Part #V18040RUB
  • Item #4936550
  • Manufacturer Part #18040-RUB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The rubber base "grips the road" and minimizes drum movement due to wind gusts
  • Two convenient carrying methods
  • 100% recycled rubber
  • Requires Certification

Specifications

Collection:
Channelizer Drum™
Height:
18 in
Material:
Rubber
Weight:
40 lb