28 in. Lime Cone with Reflective Collar with 7 lb. Black Base
Enviro-Cone® 28 in. Lime Cone with Reflective Collar with 7 lb. Black Base
Frequently Purchased Together
Product Details
- No cracking or breaking down to -25°F
- 80% recycled materials by weight
- The Enviro-Cone is manufactured from low density polyethylene, this provides superior cold weather performance and increases the life span of the Enviro-Cone when compared to traditional PVC Cones
- With nearly 80% of the weight in the base, the Enviro-Cone is more stable than traditional 7 or 10 lb. PVC cones
- Enviro-Cone provides long term durability
- Color retention is excellent through the use of ultraviolet stabilizers and low density polyethylene (LDPE) increases the life of the product
- Quality 3M Reflective collars assure superior performance in low light and nighttime conditions
- The Easy Grip Groove provides excellent “gription” for quick deployment and retrieval
- Made in the USA of LDPE & Recycled Rubber
- Available in Hi-Viz Orange or Hi-Viz Lime
Specifications
- Application:
- Construction, First Responders, General Industrial, Special Events, Traffic Work Zones
- Collection:
- Enviro-Cone®
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Height:
- 36 in
- Length:
- 36 in
- Material:
- Plastic, Rubber
- Material Type:
- LDPE
- Size:
- 28 in
- Weight:
- 7 lb
- Width:
- 15-1/2 in