Orange Vertical Panel 8 x 36 in. with 30 lb. Base

You last purchased this on
 
VizCon

TrafFix Premier Panel™ 40000 Series Orange Vertical Panel 8 x 36 in. with 30 lb. Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
VizCon

TrafFix Premier Panel™ 40000 Series Orange Vertical Panel 8 x 36 in. with 30 lb. Base

  • Fast #
  • Part #T40236OEG30
  • Item #7618232
  • Manufacturer Part #40236-O-EG30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Traffics Premier Vertical Panel is designed with a convenient handle which allows for easy movement and placement of the Premier Panel
  • The Premier Panel accepts all standard and "D" cell Barricade Lights and stacks for easy storage and transport
  • Premier Panel is an all plastic and rubber vertical panel barricade that is designed to take repeated impacts with little or no damage to the Premier Panel or to the impacting vehicle
  • The Premier Panel is available in Orange or White polyethylene plastic for the highest visibility in any weather condition
  • Premier Panel bases come in 20 and 30 lb. weights and stack for easy transport and storage
  • Requires Certification

Specifications

Collection:
TrafFix Premier Panel™ 40000 Series
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
27 in
Height:
36 in
Material:
Plastic, Rubber
Material Type:
LDPE, Polyethylene
Product Type:
30 lb Base
Weight:
30 lb
Width:
8 in