5 - 97.5 mfd 440/370V Round Multi Capacitor
Turbo® 200 X 5 - 97.5 mfd 440/370V Round Multi Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made 100% in USA and is backed by a 5 year warranty
Specifications
- Capacitor Type:
- Multi
- Collection:
- Turbo® 200 X
- MFD Rating -:
- 5 - 97.5 mfd
- Origin:
- Global
- Shape:
- Round
- Volts:
- 440/370V