23W 1-Light Integrated LED Large Accent Light with Variable Lumen Output in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Vlo 23W 1-Light Integrated LED Large Accent Light with Variable Lumen Output in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Vlo 23W 1-Light Integrated LED Large Accent Light with Variable Lumen Output in Textured Architectural Bronze

  • Fast #
  • Part #KK16019AZT27
  • Item #7554451
  • Manufacturer Part #16019AZT27
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/Centennial Brass/White/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Additional Shade Information: TEMPERED
  • Requires Certification

Specifications

ADA Compliant:
No
Beam Spread:
35°
Collection:
Vlo
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Rendering Index:
80
Color Temperature:
2700
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Tempered
Height:
4-1/2 in
LED Light:
Yes
Length:
6 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Material:
Aluminum, Brass
Material Type:
A380, C360
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
12V
Watts:
23 W
Width:
2-3/4 in