Battery Radio Cable with Pipe Locator
VM-480B Battery Radio Cable with Pipe Locator
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Narrow noise bandwidth for improved accuracy
- Sharp meter response with the compression circuit makes visual identification of trace objects easier
- Crystal controlled transmitter and receiver provides operating stability
- Automatic shut off on receiver of 30 minutes
- Active output frequency of 83 kHz works great for jumping over conductors like gasketed pipe
- Passive power line locating capability with 50/60 Hz coil design that reduces interference
- Automatic battery test
Documents
Specifications
- Application:
- Detection
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- VM-480B
- Height:
- 9 in
- Length:
- 11-5/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NEMA:
- NEMA IP54
- Power Source:
- Battery
- Temperature Range:
- -4 to 122 Deg C (-20 to 50 Deg F)
- Tool Type:
- Cable/Pipe Locator
- Weight:
- 4.5 lb
- Width:
- 3-1/8 in
- Wireless Communication - FEI:
- Radio