VNE Corporation

1-1/2 in. Butt Weld OD 304L Stainless Steel Long Turn 90 Degree Elbow

Part #VE2S4J  |  Manufacturer Part #E2S41.5

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L