1-1/2 in. Clamp x Male 304L Stainless Steel Adapter
1-1/2 in. Clamp x Male 304L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Male
- End Connections:
- Clamp x Male
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L