1-1/2 in. OD EPDM Clamp Gasket

Part #VEG40EJ  |  Item #1325428  |  Manufacturer Part #EG40E1.5

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM clamp gasket for VNE stainless steel clamps

Specifications

Clean Bagged: No

End Connection 1: OD

End Connections: OD

Fitting Type: Straight

Inside Diameter: 1-1/2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

UL Listed: No