1 in. Butt Weld x OD 316L Stainless Steel Long Ferrule

Part #VEG14AM76LG  |  Item #1192103  |  Manufacturer Part #EG14AM71.0

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #VEG14AM76LD | Item #1325319 | Mfr. Part #EG14AM76L1/2

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #VEG14AM76LG | Item #1192103 | Mfr. Part #EG14AM71.0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #VEG14AM76LM | Item #1192104 | Mfr. Part #EG14AM73.0

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Internally and externally polished

Specifications

Fits Pipe Size: 1 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L