2-1/2 in. Clamp Straight 316L Stainless Steel Short Ferrule in Polished
2-1/2 in. Clamp Straight 316L Stainless Steel Short Ferrule in Polished
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Polished
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- UL Listed:
- No