2 in. Clamp 316L Stainless Steel Solid End Cap

Part #VEG16A6LK  |  Item #1325411  |  Manufacturer Part #EG16A6L2

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #VEG16A6LK | Item #1325411 | Mfr. Part #EG16A6L2

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Clamp

End Connections: Clamp

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L