VNE Corporation
2 in. OD 304L Stainless Steel Light Tank Ferrule
Part #VEG14WL4K | Item #1325281 | Manufacturer Part #EG14WL42
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
Fits Pipe Size: 2 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 304L