2 x 1-1/2 in. Butt Weld 304L Stainless Steel Concentric Reducer

You last purchased this on
 
VNE Corporation

2 x 1-1/2 in. Butt Weld 304L Stainless Steel Concentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

2 x 1-1/2 in. Butt Weld 304L Stainless Steel Concentric Reducer

  • Fast #
  • Part #VE31WW4KJ
  • Item #1325133
  • Manufacturer Part #E31WW421.5
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
304L