DESCRIPTION

VNE Corporation 2 x 2 in. OD Clamp Gasket

VEG40VK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
2 in
End Connection 1
OD Tube
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Rubber
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday