3 in. Butt Weld 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 
VNE Corporation

3 in. Butt Weld 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
VNE Corporation

3 in. Butt Weld 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VE2KS4M
  • Item #1325129
  • Manufacturer Part #E2KS43
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L