VNE Corporation
3 in. OD Silicone Clamp Gasket
Part #VEG40SM | Item #1325244 | Manufacturer Part #EG40S3
Call for Pricing
EACH
Inside Diameter:
3 inProduct Details
Specifications
Application: Sanitary
Clean Bagged: No
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 3 in
Material: Silicone
NSF Certified: No
UL Listed: No