DESCRIPTION

VNE Corporation 304 Stainless Steel Clamp Butterfly Valve

VEGCCB4

Valve Size:

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Material
Stainless Steel
Material Type
304L
Valve Size
2 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY