VNE Corporation
3/4 in. OD EPDM Clamp Gasket
Part #VEG40EF | Item #1325419 | Manufacturer Part #EG40E3/4
Call for Pricing
EACH
Inside Diameter:
Product Details
Specifications
Clean Bagged: No
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Type: Straight
Inside Diameter: 3/4 in
Material: Rubber
Material Type: EPDM
NSF Certified: No
UL Listed: No