B Series 2 in. 304L Stainless Steel Silicone Lever Handle Butterfly Valve

Part #VEGCCB4K  |  Item #1325194  |  Manufacturer Part #EGCCB42

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: B Series

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Material: Stainless Steel

Material Type: 304L

Pressure Class: 145#

Valve Operator: Lever Handle

Valve Seat Material: Silicone

Valve Size: 2 in

Valve Type: Butterfly Valve