DESCRIPTION

  • Buna-N clamp gasket for VNE stainless steel clamps

VNE Corporation OD Clamp Buna Gasket

VEG40

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
1 in
End Connection 1
OD Tube
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Buna-N, Rubber
Material Type
Buna-N
Size
1 in x 1 in