DESCRIPTION

  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats

Vogt Valves 1 in. Forged Steel Conventional Port Socket Weld Gate Valve

VSW12111F8MG

Manufacturer Part #: AAB85VV001021

Valve Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 2
Socket Weld
End Connections
Socket Weld
Maximum Pressure
1975 psi
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Stainless Steel
Valve Stem
Rising
Valve Type
Gate Valve

Print