DESCRIPTION

  • Bolted gland
  • Hard faced seats
  • Open stem and yoke
  • Round bolted bonnet
  • Solid wedge
  • Spiral wound gasket

Vogt Valves 150# Forged Steel Socket Weld Bolted Bonnet Outside Stem and Yoke Gate Valve

VSW15111

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Carbon Steel
Pressure Class
150#
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
13% Cr HF
Valve Size
1 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY