2in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

You last purchased this on
 
Vogt Valves

Model 353 2in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

Model 353 2in. 150# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

  • Fast #
  • Part #V353K
  • Item #204299
  • Manufacturer Part #AAB18VV001001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Outside screw and yoke
  • Round bolted bonnet
  • Hard faced seats
  • Solid wedge
  • Bolted gland
  • Requires Certification

Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
Collection:
Model 353
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
7 in
Length:
7 in
Material:
Forged Steel
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
285
Pressure Class:
150#, 285#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
31.7 lb