3/4 in. Conventional Port FNPT x Female Socket Weld Gate Valve

You last purchased this on
 
Vogt Valves

3/4 in. Conventional Port FNPT x Female Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

3/4 in. Conventional Port FNPT x Female Socket Weld Gate Valve

  • Fast #
  • Part #VTSW12401F
  • Item #1799390
  • Manufacturer Part #AAB84VV001015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 602
ASME:
ASME B16.34
ASTM:
ASTM A-105
Coating:
Hardfaced
End Connection 1:
FNPT
End Connection 2:
Female Socket Weld
End Connections:
FNPT x Female Socket Weld
Handle Length (in):
4 in
Length:
3-19/50 in
Material:
Carbon Steel
Material Type:
A105
Maximum Temperature:
100
Pressure - High:
1920
Pressure Class:
800#
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
4.8 lb