3/4 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

You last purchased this on
 
Vogt Valves

SW2821 Series 3/4 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

SW2821 Series 3/4 in. Forged Steel Socket Weld Rising Valve Stem Globe Valve

  • Fast #
  • Part #VSW2821F
  • Item #388517
  • Manufacturer Part #CAD84VV001002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Open stem and yoke
  • Round bolted bonnet
  • Hard faced seats
  • Solid wedge
  • Bolted gland
  • Requires Certification

Specifications

ANSI:
ANSI B16.34
API:
API 602
ASME:
ASME B16.34, ASME Class 800
ASTM:
ASTM A-105
Collection:
SW2821 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Length (in):
4 in
Length:
3-1/2 in
Material:
Forged Steel
Material Type:
A105, CR 13
Pressure - High:
1975
Pressure Class:
1975#, 800#
Valve Body Material:
Forged Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Welded
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
13% Cr HF
Valve Size:
3/4 in
Valve Stem:
Outside
Valve Type:
Globe Valve