1 in. Forged Steel Threaded Rising Valve Stem Globe Valve

You last purchased this on
 
Vogt Valves

3991T Series 1 in. Forged Steel Threaded Rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vogt Valves

3991T Series 1 in. Forged Steel Threaded Rising Valve Stem Globe Valve

  • Fast #
  • Part #V3991TG
  • Item #388581
  • Manufacturer Part #VG00000202045
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spiral wound gasket
  • Open stem and yoke
  • Round bolted bonnet
  • Hard faced seats
  • Solid wedge
  • Bolted gland
  • Requires Certification

Specifications

ANSI:
ANSI B16.34
ASME:
ASME B16.34
ASTM:
ASTM A-105
Collection:
3991T Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
MSS:
MSS SP-105
Material:
Forged Steel
Valve Body Style:
1 piece
Valve Bonnet Type:
Screw-in
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
13% Cr Renewable
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Globe Valve