DESCRIPTION

  • Bolted gland
  • Hard faced seats
  • Solid wedge

Vogt Valves 800# Carbon Steel Threaded Outside Stem and Yoke Gate Valve

V2801

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Threaded
End Connection 2
Threaded
Material
Carbon Steel
Maximum Pressure
1975 psi
Maximum Temperature
100
Pressure Class
800#
Valve Bonnet Type
Welded
Valve Port Opening
Conventional Port
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY