DESCRIPTION

  • Belt-drive blower with optional drive to accommodate design conditions as high as 2.0 inches [.37 kPa] of external static pressure at nominal airflow service features
  • Bolted gland
  • Front access, slide-out blower assembly for easy maintenance
  • Hard faced seats
  • Hinged access panels for convenience
  • Large control panel with numbered and color coded wiring for easy troubleshooting
  • Open stem and yoke
  • Round bolted bonnet
  • Solid wedge
  • Spiral wound gasket

Vogt Valves 800# Stainless Steel Threaded Bolted Bonnet Outside Stem and Yoke Gate Valve

V12401

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM F-316, ASTM F-316L
End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Pressure Class
800#
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Size
3/4 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY