DESCRIPTION

Vogt Valves 800# Stainless Steel Threaded Outside Stem and Yoke Gate Valve

V2831

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Pressure Class
800#
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY