3/4in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Flowserve® 3/4in. 800# SW A105 T8 Piston Check Valve Reduced Port Bolted Cover Forged Steel, API 602
Frequently Purchased Together
Product Details
- Pressure relief is set at 150 psi (10.3 BAR)
- 1/2 in male NPT inlet by 1/2 in female outlet
- Lead free body construction
- Relieves excessive pressure on tankless water heaters
- Compatible with Model LF210 gas shutoff valves
- Relieves excessive pressure on storage tanks
- Test lever included
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- Flowserve®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Installation Type:
- Horizontal Mount
- Length:
- 4 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- CR 13
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 800 psi
- Pressure Class:
- 800#
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Piston Check Valve
- Weight:
- 3.9 lb