DESCRIPTION

  • Bolted gland
  • Hard faced disc
  • Integral hard faced seat
  • Multi-Ply bellows
  • Outside screw and yoke
  • Round bolted bonnet
  • Spiral wound gasket

Vogt Valves 800# Forged Steel Threaded Bolted Bonnet Globe Valve

V12141

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.34
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connection 2
Threaded
Material
Carbon Steel
Maximum Pressure
1975 psi
Pressure Class
800#
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
13% Cr HF
Valve Size
1 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valves

Starting at
$120.0
EACH
  • QUANTITY