DESCRIPTION

  • Bolted gland
  • Hard faced seats
  • Round bolted bonnet
  • Spiral wound gasket

Vogt Valves Forged Steel Conventional Port Flanged Gate Valve

V353

Manufacturer Part #: 353

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Forged Steel
Maximum Pressure
285 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Disc Material
Solid Wedge
Valve Port Opening
Conventional Port
Valve Size
1 in
Valve Type
Gate Valve

Print