• Cart

DESCRIPTION

  • Bolted gland
  • Hard faced seats
  • Outside screw and yoke
  • Round bolted bonnet
  • Solid wedge
  • Spiral wound gasket

Vogt Valves Forged Steel Conventional Port Flanged Gate Valve

V363

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Forged Steel
Maximum Pressure
740 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
13% Cr HF
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve

Starting at
$273.6
EACH
  • QUANTITY