• Cart

DESCRIPTION

Vogt Valves Forged Steel Conventional Port Flanged Gate Valve

V363MB6

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
3-19/50 in
Material
Forged Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Conventional Port
Valve Seat Material
Solid Wedge
Valve Size
1/2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY