DESCRIPTION

  • Solid wedge
  • Hard faced seats

Vogt Valves 1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve

VSW2801D

Manufacturer Part #: AAC83VV001002

Valve Size:

SPECIFICATIONS

End Connection 2
Socket Weld
End Connections
Socket Weld
Maximum Pressure
1975 psi
Maximum Temperature
100
Valve Bonnet Type
Welded
Valve Port Opening
Conventional Port
Valve Type
Gate Valve

Print